Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notched Head, M4 thread

  • Mfr # FG-M4GV

  • Zoro # G1430834


product price: $17.29
/ea

Key Features

For Use With
FGE and FGV Series Force Gauges
Product Type
Notched Head Adapter
Overall Length
3/5 in
Compatible Product Type
Digital Force Gauges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-M4GV
Zoro #
G1430834
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3/5 in

Details

Item
Notched Head Adapter
For Use With
FGE and FGV Series Force Gauges
Product Type
Notched Head Adapter
Compatible Product Type
Digital Force Gauges

Description

Notched Head Adapter, Product Type Notched Head Adapter, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Digital Force Gauges, Overall Length 3/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.