Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Physical Therapy Kit, 9-1/16" H, 2-3/8" L

  • Mfr # MF-PT100

  • Zoro # G6596410


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Dial Graduation
0.5 lb
Accuracy
+/-0.2% F.S
Includes
Carrying Case, Chisel Head Attachment, Cone Head Attachment, Extension Rod, Flat Head Attachment, Handle, Hook, Large Hook, Large V-Hook, NIST Certificate, Notched Head Attachment, Padded ERGO Accessories
Display
2 in Diameter Analog Dial
Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-PT100
Zoro #
G6596410
UPC #
-
Country of Origin
Japan

Dimensions

Width
2 1/16 in
Height
9 1/16 in
Length
2 3/8 in
Gauge Length
2 25/64 in
Gauge Width
2 23/64 in
Gauge Height
9 1/16 in
Display Size
2 in

Details

Dial Graduation
0.5 lb
Accuracy
+/-0.2% F.S
Includes
Carrying Case, Chisel Head Attachment, Cone Head Attachment, Extension Rod, Flat Head Attachment, Handle, Hook, Large Hook, Large V-Hook, NIST Certificate, Notched Head Attachment, Padded ERGO Accessories
Item
Physical Therapy Kit
Display
2 in Diameter Analog Dial
Capacity
100 lb
Features
Metal Construction, No Batteries Required, Peak Hold Switch, Real Time Mode
Resolution
0.5 lb
Display Type
Analog Dial
Power Source
Not Powered
Gauge Accuracy
+/-0.2% F.S
Operating Temperature - Maximum
104 Degrees F

Description

Physical Therapy Kit, Accuracy +/-0.2 Percent F.S, Display 2 in Diameter Analog Dial, Length 2 3/8 in, Width 2 1/16 in, Height 9 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.