Zoro Homepage

Stand Mounting Plate for MF/JAVELIN

  • Mfr # UNI-PLATE

  • Zoro # G2070835


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With
MF/JAVELIN Series Force Gauges
Overall Height
6 3/10 in
Overall Length
4 2/5 in
Compatible Product Type
Motorized Programmable Force Test Stand
Overall Width
3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI-PLATE
Zoro #
G2070835
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 3/10 in
Overall Length
4 2/5 in
Overall Width
3/5 in

Details

Item
Gauge Mounting Plate
For Use With
MF/JAVELIN Series Force Gauges
Compatible Product Type
Motorized Programmable Force Test Stand
Product Type
Gauge Mounting Plate

Description

Gauge Mounting Plate, Product Type Gauge Mounting Plate, Compatible with Manufacturer Model Number FGS-100PXH, FGS-100PXL, Compatible Product Type Motorized Programmable Force Test Stand, Overall Length 4 2/5 in, Overall Width 3/5 in, Overall Height 6 3/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.