Steel Chisel Head, M6 Thread
Mfr # FG-M6CL
Zoro # G2783487
product price: $22.19
/eaKey Features
For Use With
FGE and FGV Series Force Gauges
Overall Length
1 1/10 in
Product Type
Chisel Adapter
Compatible Product Type
Mechanical Force Gauges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-M6CL
Zoro #
G2783487
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
1 1/10 in
Details
Item
Chisel Adapter
For Use With
FGE and FGV Series Force Gauges
Product Type
Chisel Adapter
Compatible Product Type
Mechanical Force Gauges
Description
Chisel Adapter, Product Type Chisel Adapter, Compatible with Manufacturer Model Number MFD-02, MFD-03, MFD-04, MFD-05, MFD-06, Compatible Product Type Mechanical Force Gauges, Overall Length 1 1/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.