Zoro Homepage

Steel Notched Head, M6 Thread

  • Mfr # FG-M6GV

  • Zoro # G0871631


product price: $20.79
/ea

Key Features

For Use With
FGE and FGV Series Force Gauges
Product Type
Notched Head Adapter
Compatible Product Type
Mechanical Force Gauges
Overall Length
1 1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-M6GV
Zoro #
G0871631
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1 1/10 in

Details

Item
Notched Head Adapter
For Use With
FGE and FGV Series Force Gauges
Product Type
Notched Head Adapter
Compatible Product Type
Mechanical Force Gauges

Description

Notched Head Adapter, Product Type Notched Head Adapter, Compatible with Manufacturer Model Number MFD-02, MFD-03, MFD-04, MFD-05, MFD-06, Compatible Product Type Mechanical Force Gauges, Overall Length 1 1/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.