Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Pointed Head, M6 Thread

  • Mfr # FG-M6CN

  • Zoro # G5626284


product price: $22.89
/ea

Key Features

For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Mechanical Force Gauges
Overall Length
1 1/10 in
Product Type
Cone Head Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-M6CN
Zoro #
G5626284
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1 1/10 in

Details

Item
Cone Head Adapter
For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Mechanical Force Gauges
Product Type
Cone Head Adapter

Description

Cone Head Adapter, Product Type Cone Head Adapter, Compatible with Manufacturer Model Number MFD-02, MFD-03, MFD-04, MFD-05, MFD-06, Compatible Product Type Mechanical Force Gauges, Overall Length 1 1/10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.