Shop SHIMPO

Tachometer, +/-0.006% RPM Acc, LCD

  • Mfr # MT-100
  • Zoro # G0383857

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Cone Adapter, Funnel Adapter, Master Wheel (6 in cir.), NIST Certificate
RPM Accuracy
+/-0.006%
Features
Displays Metric and English Length Units, Measures RPM and Surface Speed and Length, One Button Operation
RPM Resolution
1 RPM
Contact / Noncontact
Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-100
Zoro #
G0383857
UPC #
-
Country of Origin
Philippines
Item
Tachometer
Includes
Carrying Case, Cone Adapter, Funnel Adapter, Master Wheel (6 in cir.), NIST Certificate
RPM Accuracy
+/-0.006%
Features
Displays Metric and English Length Units, Measures RPM and Surface Speed and Length, One Button Operation
RPM Resolution
1 RPM
Contact / Noncontact
Contact
Memory
Last/Min/Max/10 user logged measurements, retained for 5 minutes
Display
Digital LCD
Contact RPM Range
1 to 25,000
Speed (FPM)
0 to 6560
Speed (M/Min)
0.1 to 3,809.8
Speed Accuracy
+/-0.006% of Reading +/-1 Digit
Temperature Range
35 Degrees to 125 Degrees F
Indicator
Low Battery, Over Range Indicator
Calibration Certificate
NIST
Digital Display Screen Type
LCD
Maximum Contact RPM
25,000 RPM
Number of Digits
5
Minimum Operating Temperature
32 Degrees F
Battery Voltage
1.5V
Minimum Velocity Measured
0.2 fpm
Rotational Speed Measuring Units
ft/min, in/min, m/min, RPM, yd/min
Maximum Operating Temperature
113 Degrees F
Contact Type
Contact
Calibration Certificate Type
NIST
Number of Batteries Required
3
Contact Adaptors Included
Cone Tip, Funnel
Maximum Velocity Measured
12,499 fpm
Batteries Included
Yes
Minimum Contact RPM
1 RPM

Dimensions

Battery Size
AA
Manufacturer Warranty Length
2 yr
Fits Chest Size
Displays Metric and English Length Units, Measures RPM and Surface Speed and Length, One Button Operation

Description

Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 1 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type NIST, Maximum Velocity Measured 12,499 fpm, Minimum Velocity Measured 0.2 fpm, Includes Carrying Case, Cone Adapter, Funnel Adapter, Master Wheel (6 in cir.), NIST Certificate

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.