Shop SHIMPO

Tachometer, +/-0.05% RPM Acc, LCD

  • Mfr # PT-122

  • Zoro # G1565967


product price: 
$
87.95
/ea

Key Features

Includes
Large Cone Adapter, Hard Carrying Case
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Automatically Records 96 Data Points During Testing, Backlit LCD
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT-122
Zoro #
G1565967
UPC #
-
Country of Origin
China
Item
Tachometer
Includes
Large Cone Adapter, Hard Carrying Case
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Automatically Records 96 Data Points During Testing, Backlit LCD
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact
Memory
Max/Min/Last/96 Extra Readings
Display
5 digit LCD
Standards
CE
Contact RPM Range
0.5 to 19,999
Speed (M/Min)
0.05 to 1999.9
Speed Accuracy
+/-0.05% +1 Digit
Calibration Certificate
Available Separately
Indicator
Battery Replacement
Velocity
0.05 - 1999.9 m/min
Number of Batteries Required
3
Minimum Contact RPM
0.5 RPM
Minimum Velocity Measured
0.17 fpm
Contact Adaptors Included
Cone Tip, Funnel
Number of Digits
5
Digital Display Screen Type
LCD
Battery Voltage
1.5V
Maximum Velocity Measured
1,999.9 m/min
Contact Type
Contact
Rotational Speed Measuring Units
ft/min, RPM
Calibration Certificate Type
NIST
Maximum Contact RPM
19,999 RPM

Description

Tachometer, RPM Accuracy +/-0.05 Percent of Reading +1 Digit, RPM Resolution 0.1 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type NIST, Maximum Velocity Measured 1,999.9 m/min, Minimum Velocity Measured 0.17 fpm, Includes Large Cone Adapter, Hard Carrying Case

Ratings & reviews