Tachometer, LED, AAA
Mfr # PT-132
Zoro # G514795864
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Case, Funnel, Large Cone Adapter, Small Cone Adapter, Surface Wheel
RPM Accuracy
+/-0.05% of Reading +1 Digit
RPM Resolution
0.1 RPM, 1 RPM
Contact Type
Contact
Digital Display Screen Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-132
Zoro #
G514795864
UPC #
-
Country of Origin
China
Dimensions
Battery Size
AAA
Details
Item
Tachometer
Includes
Carrying Case, Funnel, Large Cone Adapter, Small Cone Adapter, Surface Wheel
RPM Accuracy
+/-0.05% of Reading +1 Digit
RPM Resolution
0.1 RPM, 1 RPM
Contact Type
Contact
Digital Display Screen Type
LED
Calibration Certificate Type
Available Separately
Minimum Contact RPM
0.5 RPM
Minimum Velocity Measured
0.16 fpm
Batteries Included
Yes
Maximum Velocity Measured
1,999.9 m/min
Maximum Contact RPM
19,999 RPM
Rotational Speed Measuring Units
m/min, RPM
Description
Portable Handheld Tachometer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.