Zoro Homepage

Shinerich 242540 28 in. Gas Square Steel Fire Pit

  • Mfr # 242540

  • Zoro # G803719007


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242540
Zoro #
G803719007
UPC #
52088095287
Country of Origin
China

Description

Features
  • Aluminum plated fire bowl
  • Stainless steel burner with steel cover lid
  • Easily changes into a coffee table
  • Hinged door
  • Fits a standard 20 lb tank inside not included
  • Push & turn ignition, lava rock included
Specifications
  • Size: 28"
  • Weight: 44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.