Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflator Tool, Kraft Paper, Steel

  • Mfr # TX2000

  • Zoro # G2818270


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Body Material
Steel
For Use With Dunnage Bag Material
Kraft Paper
Max. Air Pressure
80 psi
Min. Operating Input Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX2000
Zoro #
G2818270
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
8 in

Details

Item
Inflator Tool
Body Material
Steel
For Use With Dunnage Bag Material
Kraft Paper
Max. Air Pressure
80 psi
Min. Operating Input Pressure
50 psi
Max. Operating Input Pressure
80 psi

Description

Inflator Tool, Min. Operating Input Pressure 50 psi, Max. Operating Input Pressure 80 psi, Max. Air Pressure 80 psi, For Use With Dunnage Bag Material Kraft Paper, Air Gun Body Style Lever Handle, Body Material Steel, Length 8 in, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.