Inflator Tool, Vinyl, Nylon
Mfr # TF3000
Zoro # G2818395
product price: $53.89
/eaKey Features
Length
8 in
Width
8 in
Min. Operating Input Pressure
40 psi
Max. Air Pressure
100 psi
For Use With Dunnage Bag Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF3000
Zoro #
G2818395
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Width
8 in
Details
Item
Inflator Tool
Min. Operating Input Pressure
40 psi
Max. Air Pressure
100 psi
For Use With Dunnage Bag Material
Vinyl
Body Material
Nylon
Max. Operating Input Pressure
100 psi
Description
Inflator Tool, Min. Operating Input Pressure 40 psi, Max. Operating Input Pressure 100 psi, Max. Air Pressure 100 psi, For Use With Dunnage Bag Material Vinyl, Air Gun Body Style Pistol Grip, Body Material Nylon, Length 8 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.