Ultrasonic Cleaner, 110 gal, SS, 240V AC
Mfr # TVT-110G-UL
Zoro # G015866698
product price: $62,346.99
/eaKey Features
Weight
900 lb
Includes
Bottom Rack, Casters, Digital Temperature Control, Digital Timer-Controlled Ultrasound, Hinged Stainless Steel Cover, Illuminated Control Panel, Low Liquid Level Sensor, Stainless Steel Work Area, Weir and Spray Bar
Tank Depth
20 in
Tank Width
26 in
Includes Display
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVT-110G-UL
Zoro #
G015866698
UPC #
-
Country of Origin
United States
Dimensions
Tank Depth
20 in
Tank Width
26 in
Tank Height
37 in
Manufacturers Warranty Length
2 yr
Details
Weight
900 lb
Includes
Bottom Rack, Casters, Digital Temperature Control, Digital Timer-Controlled Ultrasound, Hinged Stainless Steel Cover, Illuminated Control Panel, Low Liquid Level Sensor, Stainless Steel Work Area, Weir and Spray Bar
Item
Ultrasonic Cleaner
Includes Display
Yes
Includes Timer
Yes
Product Type
Ultrasonic Cleaner
Tank Capacity
110 gal
Series
TVT
Standards
CE, CSA, UL
Tank Material
Stainless Steel
Temperature - Maximum
165 Degrees F
Material
Stainless Steel
Cleaning Mode
Sweep
Heated
Heated
Voltage
240V AC
Description
Ultrasonic Cleaner, Tank Capacity 110 gal, Tank Depth 20 in, Tank Height 37 in, Tank Width 26 in, Cleaning Mode Sweep, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.