Ultrasonic Cleaner, 25 gal, SS, 120 V AC

  • Mfr # TVT-025G-UL

  • Zoro # G615866753


product price:  $20,484.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Manufacturers Warranty Length
2 yr
Standards
CE, CSA, UL
Tank Height
34 in
Tank Capacity
25 gal
Weight
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVT-025G-UL
Zoro #
G615866753
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Tank Height
34 in
Tank Width
18 in
Tank Depth
14 in

Details

Item
Ultrasonic Cleaner
Standards
CE, CSA, UL
Tank Capacity
25 gal
Weight
400 lb
Product Type
Ultrasonic Cleaner
Includes Display
Yes
Voltage
120 V AC
Temperature - Maximum
165 Degrees F
Cleaning Mode
Sweep
Material
Stainless Steel
Includes
Bottom Rack, Casters, Digital Temperature Control, Digital Timer-Controlled Ultrasound, Hinged Stainless Steel Cover, Illuminated Control Panel, Low Liquid Level Sensor, Stainless Steel Work Area, Weir and Spray Bar
Includes Timer
Yes
Series
TVT
Heated
Heated
Tank Material
Stainless Steel

Description

Ultrasonic Cleaner, Tank Capacity 25 gal, Tank Depth 14 in, Tank Height 34 in, Tank Width 18 in, Cleaning Mode Sweep, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.