Ultrasonic Cleaner, 33 gal, SS, 120V AC

  • Mfr # TVT-033G-UL

  • Zoro # G415866748


product price: $23,947.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Includes Display
Yes
Tank Material
Stainless Steel
Tank Capacity
33 gal
Tank Width
18 in
Weight
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVT-033G-UL
Zoro #
G415866748
UPC #
-
Country of Origin
United States

Dimensions

Tank Width
18 in
Manufacturers Warranty Length
2 yr
Tank Height
34 in
Tank Depth
14 in

Details

Includes Display
Yes
Tank Material
Stainless Steel
Tank Capacity
33 gal
Item
Ultrasonic Cleaner
Weight
500 lb
Voltage
120V AC
Material
Stainless Steel
Includes
Bottom Rack, Casters, Digital Temperature Control, Digital Timer-Controlled Ultrasound, Hinged Stainless Steel Cover, Illuminated Control Panel, Low Liquid Level Sensor, Stainless Steel Work Area, Weir and Spray Bar
Product Type
Ultrasonic Cleaner
Includes Timer
Yes
Temperature - Maximum
165 Degrees F
Cleaning Mode
Sweep
Standards
CE, CSA, UL
Series
TVT
Heated
Heated

Description

Ultrasonic Cleaner, Tank Capacity 33 gal, Tank Depth 14 in, Tank Height 34 in, Tank Width 18 in, Cleaning Mode Sweep, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.