Ultrasonic Cleaner, 86 gal, SS, 240V AC
Mfr # TVT-086G-UL
Zoro # G115866734
product price: $45,388.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
Key Features
Standards
CE, CSA, UL
Tank Depth
20 in
Includes Timer
Yes
Tank Width
24 in
Heated
Heated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVT-086G-UL
Zoro #
G115866734
UPC #
-
Country of Origin
United States
Dimensions
Tank Depth
20 in
Tank Width
24 in
Manufacturers Warranty Length
2 yr
Tank Height
37 in
Details
Item
Ultrasonic Cleaner
Standards
CE, CSA, UL
Includes Timer
Yes
Heated
Heated
Temperature - Maximum
165 Degrees F
Includes
Bottom Rack, Casters, Digital Temperature Control, Digital Timer-Controlled Ultrasound, Hinged Stainless Steel Cover, Illuminated Control Panel, Low Liquid Level Sensor, Stainless Steel Work Area, Weir and Spray Bar
Material
Stainless Steel
Voltage
240V AC
Includes Display
Yes
Weight
800 lb
Cleaning Mode
Sweep
Tank Material
Stainless Steel
Tank Capacity
86 gal
Product Type
Ultrasonic Cleaner
Series
TVT
Description
Ultrasonic Cleaner, Tank Capacity 86 gal, Tank Depth 20 in, Tank Height 37 in, Tank Width 24 in, Cleaning Mode Sweep, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.