Zoro Homepage

Ratchet Tie Down Strap, 15 ft

  • Mfr # 15RSBKP

  • Zoro # G308370543


product price: $36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Width
1.5"
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Hardware Material
Gated Clip Hook
Strap Material
Polyester Webbing; Polyester Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15RSBKP
Zoro #
G308370543
UPC #
857184004146
Country of Origin
Taiwan, Province of China

Dimensions

Length
15'
Width
1.5"

Details

Item
Ratchet Tie Down Strap
Working Load Limit
1000lb WLL
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Hardware Material
Gated Clip Hook
Strap Material
Polyester Webbing; Polyester Webbing

Description

Ratchet Tie Down Strap,15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.