Zoro Homepage

25G 2 Indicators, 3 3/4" x 3 3/4", Yellow, PK 50

  • Mfr # SHWT25

  • Zoro # G600693500


product price: $303.99
/pk 50, $6.08/ea
Free Shipping & Returns

Key Features

Width
3 3/4"
Color
Yellow
Length
3 3/4"
Weight
0.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHWT25
Zoro #
G600693500
UPC #
848109066356
Country of Origin
United States

Dimensions

Width
3 3/4"
Length
3 3/4"

Details

Color
Yellow
Weight
0.86

Description

25G Shockwatch 2 Indicators Bi-directional, vertical response impact indicator detects mishandling of products turning transit or storage. Devices turn bright red when an impact occurs. Activate devises by removing adhesive liner. Small, 1 2/3 x 1 2/3" indicator with optional, 3 3/4 x 3 3/4" label for added visibility. Unique serial number for tamper-proof tracking. Companion labels SHWCL (sold separately) inform handlers of the proper procedures to follow when in receipt of damaged shipments. Alert Tape SHWAT (sold separately) warns that package is being monitored.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.