Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-ForceIndicatingLabel, Prp, PK50

  • Mfr # 20686

  • Zoro # G0506948


product price: $175.99
/pk 50, $3.52/ea
Free Shipping & Returns

Key Features

Label Height
3 13/16 in
Label Width
3 13/16 in
Language
English
Message Color
Black
Label Finish
Laminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20686
Zoro #
G0506948
UPC #
751571535582
Country of Origin
Mexico

Dimensions

Label Height
3 13/16 in
Label Width
3 13/16 in

Details

Item
G-Force Indicating Label
Language
English
Message Color
Black
Label Finish
Laminated
Status When Shipped
Live
Adhesive Material
Acrylic
Resettable
Not Resettable
Max. Operating Temp.
140 Degrees F
Label Material
Self Adhesive Paper
Min. Operating Temp.
-13 Degrees F
Shock Indicator Type
Shockwatch Indicator
G-Force Sensitivity
37 g-force
Type of Damage Indicated
Shock
Shelf Life
2 yr
Background Color
Purple
Temperature Range
-10 Degrees to 90 Degrees C
Environmental Indicator Type
Impact
Operating Temperature - Minimum
-13 Degrees F

Description

G-Force Indicating Label, Environmental Indicator Type Impact, Shock Indicator Type Shockwatch Indicator, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 3 13/16 in, Label Height 3 13/16 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 37 g-force, Angle Sensitivity Not Applicable, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 50

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.