Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFIDImpactTag, Orange, 75g-force, PK100

  • Mfr # SWRFID-75G

  • Zoro # G900948355


product price: $299.99
/pk 100, $3.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Language
English
Background Color
Orange
Status When Shipped
Armable
Min. Operating Temp.
-13 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWRFID-75G
Zoro #
G900948355
UPC #
850018133067
Country of Origin
Mexico

Dimensions

Label Width
1 11/16 in
Label Height
1 11/16 in

Details

Material
Plastic
Language
English
Background Color
Orange
Status When Shipped
Armable
Min. Operating Temp.
-13 Degrees F
Shelf Life
2 yr
Item
RFID Impact Tag
Shock Indicator Type
Shockwatch Indicator
G-Force Sensitivity
75 g-force
Temperature Range
-13 Degrees to 140 Degrees F
Type of Damage Indicated
Shock
Max. Operating Temp.
140 Degrees F
Adhesive Material
Acrylic
Resettable
Not Resettable
Message Color
Black
Label Finish
Gloss
Environmental Indicator Type
Impact
Operating Temperature - Minimum
-13 Degrees F

Description

RFID Impact Tag, Environmental Indicator Type Impact, Shock Indicator Type Shockwatch Indicator, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 1 11/16 in, Label Height 1 11/16 in, Temperature Range -13 Degrees to 140 Degrees F, G-Force Sensitivity 75 g-force, Angle Sensitivity Not Applicable, Material Plastic, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.