Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Indicating Label, White, PK200

  • Mfr # 26126

  • Zoro # G0503098


product price: $92.19
/pk 200, $0.46/ea
Free Shipping & Returns

Key Features

Label Height
4 1/2 in
Label Width
5 3/4 in
Shelf Life
2 yr
Status When Shipped
Armable
Min. Operating Temp.
-13 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26126
Zoro #
G0503098
UPC #
-
Country of Origin
Mexico

Dimensions

Label Height
4 1/2 in
Label Width
5 3/4 in

Details

Item
Shock Indicating Label
Shelf Life
2 yr
Status When Shipped
Armable
Min. Operating Temp.
-13 Degrees F
Language
English
Message Color
Black
Label Material
Self Adhesive Paper
Max. Operating Temp.
140 Degrees F
Resettable
Not Resettable
Label Finish
Laminated
Shock Indicator Type
Shockwatch Indicator Companion
Background Color
White
Adhesive Material
Acrylic
Type of Damage Indicated
Shock
Temperature Range
-10 Degrees to 90 Degrees C
Application
Adapter, Paint Application, Painting, Primer
Operating Temperature - Minimum
-13 Degrees F

Description

Shock Indicating Label, Shock Indicator Type Shockwatch Indicator Companion, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 5 3/4 in, Label Height 4 1/2 in, Temperature Range -10 Degrees to 90 Degrees C, Angle Sensitivity Not Applicable, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.