Eclectic Products
Adhesive, Shoe GOO(R) Series, clear, 1 to 3 day Full Cure, 10.2 oz, Cartridge
Mfr # 110212
Zoro # G5005887
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color clear
- Application For Fixing Worn Soles or Damaged Heels, Coating Shoes and Prevent Premature Wear and Sealing Galoshes, Waders or Rubber Boots
- Materials Bonded Canvas, Fabric, Leather, Rubber
- Container Size 10.2 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPLUMB Cement Iron Paste 8 oz 04030
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 10 mL Bottle 135333
- LOCTITE Super Weatherstrip Adhesive, SF 7471 Series, Black, 5 oz, Tube 135285
- OATEY Cement, CPVC, Orange, 16 oz., Low VOC 31130
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 1 to 3 day Full Cure, 3.7 oz, Tube 110011
- ECLECTIC PRODUCTS Adhesive, GOOP Series, Clear, 1 to 3 day Full Cure, 2 oz, Tube 142100
- ECLECTIC PRODUCTS Glue, E6000 Series, Translucent, 8 hr to 3 day Full Cure, 4 oz, Bottle 565004
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 24 hr Full Cure, 3.7 oz, Tube 82049
- ECLECTIC PRODUCTS Hot Melt Adhesive, Shoe GOO(R) Series, Tan, 1 to 3 day Full Cure, 2 oz, Tube 110610
- LOCTITE Extreme High Strength Glue 0.6 oz 2596210
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can 5064
- Eclectic Products Glues