
August ST Women's Work/Safety Slip Resistant Boot, Size 5.5, PR
Mfr # 77319
Zoro # G611971567
product price: $96.19
/pr
Free Shipping & Returns
Key Features
Size
5.5
Width
M
Color
Black
Upper Material
Leather
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77319
Zoro #
G611971567
UPC #
885999094168
Country of Origin
China
Dimensions
Size
5.5
Width
M
Footwear Width
Medium
Details
Color
Black
Upper Material
Leather
Resists
Slip Resistant
Description
The August Steel Toe is a solid, "generalist" work boot made for women. It meets the ASTM F2413-18 safety standard for safety toe footwear and is Electrical Hazard Protection EH rated. It features a natural fit with padded collar and tong...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.