Zoro Homepage

August ST Women's Work/Safety Slip Resistant Boot, Size 8, PR

  • Mfr # 77319

  • Zoro # G811971800


product price: $96.19
/pr
Free Shipping & Returns

Key Features

Size
8
Width
M
Color
Black
Upper Material
Leather
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77319
Zoro #
G811971800
UPC #
885999094212
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Resists
Slip Resistant

Description

The August Steel Toe is a solid, "generalist" work boot made for women. It meets the ASTM F2413-18 safety standard for safety toe footwear and is Electrical Hazard Protection EH rated. It features a natural fit with padded collar and tong...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.