
August, Women's Slip-Resistant Boot, 11 Medium, Leather, Black
Mfr # 60654
Zoro # G811970537
product price: $98.85
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Women's
Series
August
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60654
Zoro #
G811970537
UPC #
8.85999E+11
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Item
Slip-Resistant Boot
Color
Black
Upper Material
Leather
Gender
Women's
Series
August
Resists
Slip Resistant
Style Number
60654
Description
The August work boot for women features a natural fit with padded collar and tongue, and a premium insole -- offering lasting comfort and support. This women's boot is powered by SFC's clog and slip-resistant GLADIATOR; outsole technology and in...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.