Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

August, Women's Slip-Resistant Boot, 8 Medium, Leather, Black

  • Mfr # 60654

  • Zoro # G211971028


product price: $98.85
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Women's
Series
August
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60654
Zoro #
G211971028
UPC #
885999098470
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Slip-Resistant Boot
Color
Black
Upper Material
Leather
Gender
Women's
Series
August
Resists
Slip Resistant
Style Number
60654

Description

The August work boot for women features a natural fit with padded collar and tongue, and a premium insole -- offering lasting comfort and support. This women's boot is powered by SFC's clog and slip-resistant GLADIATOR; outsole technology and in...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.