Avery Women's Athletic Slip Resistant Shoe, Size 9, PR

  • Mfr # 34545

  • Zoro # G411972450


product price: $64.49
/pr

Key Features

Footwear Width
Medium
Upper Material
Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34545
Zoro #
G411972450
UPC #
885999073194
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
34545

Description

This super lightweight athletic style has fashion and function on its side. The water-resistant Avery comes with our Tripguard; outsole feature to help you move smoothly from slippery floors to carpet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.