
Black, 10 Medium
Mfr # 77282
Zoro # G811973842
product price: $165.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Leather/Synthetic
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77282
Zoro #
G811973842
UPC #
885999118956
Country of Origin
Bangladesh
Dimensions
Size
10
Footwear Width
Medium
Details
Color
Black
Upper Material
Leather/Synthetic
Slip Resistant
Yes
Description
The fully-loaded Redrock 6-inch waterproof, composite toe boot provides you with all that you expect from safety footwear...and then some! The leather upper and waterproof membrane construction keep you comfortably protected from the elements, along w...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.