
Black, 10 Medium
Mfr # 78890
Zoro # G211973558
product price: $134.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
10
Footwear Width
Medium
Upper Material
Leather
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78890
Zoro #
G211973558
UPC #
885999136790
Country of Origin
China
Dimensions
Size
10
Footwear Width
Medium
Details
Color
Black
Upper Material
Leather
Slip Resistant
Yes
Description
The Piston Mid AT Waterproof is engineered for high performance, with a waterproof, corrosion-resistant leather upper and an aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating. The Piston Mid AT Waterproof is electrical haza...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.