
Black, 10.5 Medium
Mfr # 72515
Zoro # G211971318
product price: $173.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
10.5
Footwear Width
Medium
Upper Material
Leather
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72515
Zoro #
G211971318
UPC #
885999134017
Country of Origin
Bangladesh
Dimensions
Size
10.5
Footwear Width
Medium
Details
Color
Black
Upper Material
Leather
Slip Resistant
Yes
Description
4-Season Grip; is a cutting-edge compound technology developed by Shoes For Crews; that is the ultimate in slip resistance for every season and surface and defines outsole versatility. SFC 4SG; provides consistent traction in the heat a...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.