Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 10.5 Medium

  • Mfr # 77282X

  • Zoro # G611971406


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
10.5
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77282X
Zoro #
G611971406
UPC #
885999185323
Country of Origin
Bangladesh

Dimensions

Size
10.5
Footwear Width
Medium

Details

Color
Black
Slip Resistant
Yes
Upper Material
Leather

Description

Redrock 6 WP CT Unisex Work/Safety Slip Resistant Boot, Size 10.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.