Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 11 Medium

  • Mfr # 78890

  • Zoro # G211970878


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
11
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78890
Zoro #
G211970878
UPC #
885999136813
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium

Details

Color
Black
Slip Resistant
Yes
Upper Material
Leather

Description

The Piston Mid AT Waterproof is engineered for high performance, with a waterproof, corrosion-resistant leather upper and an aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating. The Piston Mid AT Waterproof is electrical haza...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.