
Black, 12 Medium
Mfr # 77001
Zoro # G211972506
product price: $115.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
12
Footwear Width
Medium
Upper Material
Leather
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77001
Zoro #
G211972506
UPC #
885999127491
Country of Origin
China
Dimensions
Size
12
Footwear Width
Medium
Details
Color
Black
Upper Material
Leather
Slip Resistant
Yes
Description
Manage tough work environments with a comfortable low-top work boot featuring a lightweight aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating. The Piston Low AT is electrical hazard EH rated and features our slip, oil and...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.