
Black, 13 Medium
Mfr # 72231
Zoro # G911971359
product price: $128.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Waterproof
Yes
Slip Resistant
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72231
Zoro #
G911971359
UPC #
885999168708
Country of Origin
Bangladesh
Dimensions
Size
13
Footwear Width
Medium
Details
Color
Black
Waterproof
Yes
Slip Resistant
Yes
Upper Material
Leather
Description
Exceeding industry standards, the non-metallic Fort Rock 6 inch boot delivers great comfort, durability and reliability. Keep up with your busy day with the ankle support you need, a water-resistant, full-grain leather upper and a lightweight nano com...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.