Zoro Homepage

Black, 13 Medium

  • Mfr # 72515

  • Zoro # G411971828


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
13
Footwear Width
Medium
Upper Material
Leather
Slip Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72515
Zoro #
G411971828
UPC #
8.85999E+11
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Slip Resistant
Yes

Description

4-Season Grip; is a cutting-edge compound technology developed by Shoes For Crews; that is the ultimate in slip resistance for every season and surface and defines outsole versatility. SFC 4SG; provides consistent traction in the heat a...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.