Zoro Homepage

Black, 13 Medium

  • Mfr # 75738

  • Zoro # G311972604


product price: $95.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Waterproof
Yes
Slip Resistant
Yes
Upper Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75738
Zoro #
G311972604
UPC #
885999105185
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
Medium

Details

Color
Black
Waterproof
Yes
Slip Resistant
Yes
Upper Material
EVA

Description

The Bullfrog Pro II CT will let you handle any tough job with ease. This 10'' slip-resistant composite toe work boot is water-resistant and has a removable gel insole for the comfort and safety you deserve. It is Electrical Hazard EH rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.