Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 13 Medium

  • Mfr # 77001

  • Zoro # G411972481


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
13
Footwear Width
Medium
Upper Material
Leather
Slip Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77001
Zoro #
G411972481
UPC #
885999127507
Country of Origin
China

Dimensions

Size
13
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Slip Resistant
Yes

Description

Manage tough work environments with a comfortable low-top work boot featuring a lightweight aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating. The Piston Low AT is electrical hazard EH rated and features our slip, oil and...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.