
Black, 13 Wide
Mfr # 72231W
Zoro # G011971761
product price: $128.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Waterproof
Yes
Upper Material
Leather
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72231W
Zoro #
G011971761
UPC #
885999168906
Country of Origin
Bangladesh
Dimensions
Size
13
Footwear Width
Wide
Details
Color
Black
Waterproof
Yes
Upper Material
Leather
Slip Resistant
Yes
Description
Fort Rock 6 NCT Unisex Work/Safety Slip Resistant Boot, Wide, Size 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.