
Black, 14 Medium
Mfr # 71183
Zoro # G711973744
product price: $155.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
14
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Leather/Textile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71183
Zoro #
G711973744
UPC #
885999136141
Country of Origin
Bangladesh
Dimensions
Size
14
Footwear Width
Medium
Details
Color
Black
Slip Resistant
Yes
Upper Material
Leather/Textile
Description
You've got a lot of ground to cover, so get a move on with our Defender 6" Nano Composite Toe work boot. The non-metallic Defender 6" NCT is engineered for performance with our slip, oil, clog and abrasion-resistant GLADIATOR; outsole. ...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.