Zoro Homepage

Black, 15 Medium

  • Mfr # 71845

  • Zoro # G612341369


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71845
Zoro #
G612341369
UPC #
885999131061
Country of Origin
Viet Nam

Dimensions

Size
15
Footwear Width
Medium

Details

Color
Black
Slip Resistant
Yes
Upper Material
EVA

Description

Designed to help keep you safe and dry despite those messy jobs, the water-resistant upper of the ACE Bullfrog Elite work boot has an adjustable gaiter and cinch top to help prevent liquid from seeping inside. This composite safety toe boot meets ASTM ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.