
Black, 15 Medium
Mfr # 72391
Zoro # G811972968
product price: $146.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
15
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72391
Zoro #
G811972968
UPC #
885999175737
Country of Origin
China
Dimensions
Size
15
Footwear Width
Medium
Details
Color
Black
Slip Resistant
Yes
Upper Material
Leather
Description
Athletic-inspired design and construction. Protective and responsive just like those who wear these boots! The Defense incorporates a lightweight, non-metallic design that features a protective nano-composite safety toe, hardware, and aramid punctur...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.