Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 16 Medium

  • Mfr # 76362

  • Zoro # G211973299


product price: $93.65
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
16
Slip Resistant
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76362
Zoro #
G211973299
UPC #
885999125992
Country of Origin
China

Dimensions

Size
16
Footwear Width
Medium

Details

Color
Black
Slip Resistant
Yes
Upper Material
Leather

Description

If you need a low-cut aluminum toe work boot offering safety, convenience and all-day comfort, the Imperial AT is imperative. This ACE aluminum safety toe is Electrical Hazard Resistance EH rated and meets ASTM F-2413 standards bearing a class 75 rat...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.