
Black, 5 Medium
Mfr # 75738
Zoro # G811972579
product price: $95.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Waterproof
Yes
Upper Material
EVA
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75738
Zoro #
G811972579
UPC #
885999105109
Country of Origin
Viet Nam
Dimensions
Size
5
Footwear Width
Medium
Details
Color
Black
Waterproof
Yes
Upper Material
EVA
Slip Resistant
Yes
Description
The Bullfrog Pro II CT will let you handle any tough job with ease. This 10'' slip-resistant composite toe work boot is water-resistant and has a removable gel insole for the comfort and safety you deserve. It is Electrical Hazard EH rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.