
Black, 5.5 Wide
Mfr # 76362W
Zoro # G311970938
product price: $93.65
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
5.5
Footwear Width
Wide
Upper Material
Leather
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76362W
Zoro #
G311970938
UPC #
8.85999E+11
Country of Origin
China
Dimensions
Size
5.5
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather
Slip Resistant
Yes
Description
Imperial AT Unisex Work/Safety Slip Resistant Boot, Wide, Size 5.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.