Zoro Homepage

Black, 6 Medium

  • Mfr # 71845

  • Zoro # G912341366


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
EVA
Slip Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71845
Zoro #
G912341366
UPC #
885999148809
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
Medium

Details

Color
Black
Upper Material
EVA
Slip Resistant
Yes

Description

Designed to help keep you safe and dry despite those messy jobs, the water-resistant upper of the ACE Bullfrog Elite work boot has an adjustable gaiter and cinch top to help prevent liquid from seeping inside. This composite safety toe boot meets ASTM ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.