Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 7 Medium

  • Mfr # 72307

  • Zoro # G711972907


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Neoprene/PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72307
Zoro #
G711972907
UPC #
885999170923
Country of Origin
Switzerland

Dimensions

Size
7
Footwear Width
Medium

Details

Color
Black
Slip Resistant
Yes
Upper Material
Neoprene/PVC

Description

While there are many rubber boots on the market, no others take into account the interior of the boot and the unique level of comfort that the Raptor 15'' NCT provides. Ideal for food processing and similar jobs that require waterproof boots with a saf...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.