
Black, 7 Medium
Mfr # 72334
Zoro # G611971765
product price: $128.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Jacquard Knit
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72334
Zoro #
G611971765
UPC #
885999172538
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium
Details
Color
Black
Upper Material
Jacquard Knit
Slip Resistant
Yes
Description
With a REVIVE; cushioning foam midsole, the Gia offers exceptional comfort. Thanks to innovations in our design, it offers two more features now: a nano-composite safety toe and eco-friendly materials, utilizing recycled materials throughout the...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.