Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 7.5 Medium

  • Mfr # 72233

  • Zoro # G811972425


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
7.5
Footwear Width
Medium
Waterproof
Yes
Slip Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72233
Zoro #
G811972425
UPC #
885999167336
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Medium

Details

Color
Black
Waterproof
Yes
Slip Resistant
Yes
Upper Material
Leather; Leather

Description

A slip-on edition of our popular Pearl II shoe. With a leather upper, this shoe protects your feet all around. Whether it's electrical hazards, slips, trips or dropping something heavy from above, we've got you covered. Meeting the latest in safety sta...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.