
Black, 7.5 Medium
Mfr # 78606
Zoro # G911973827
product price: $122.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
7.5
Footwear Width
Medium
Waterproof
Yes
Upper Material
Leather; Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78606
Zoro #
G911973827
UPC #
885999142098
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
Medium
Details
Color
Black
Waterproof
Yes
Upper Material
Leather; Leather
Slip Resistant
Yes
Description
Slip-on convenience and added durability meet all-day comfort in this version of our popular safety toe work shoe, the Bridgetown Slip On AT for men and women. The aluminum safety toe meets ASTM F-2413 standards bearing a class 75 rating, and the water...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.