
Black, 8.5 Medium
Mfr # 76362
Zoro # G811973347
product price: $93.65
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
8.5
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76362
Zoro #
G811973347
UPC #
885999125886
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Medium
Details
Color
Black
Slip Resistant
Yes
Upper Material
Leather
Description
If you need a low-cut aluminum toe work boot offering safety, convenience and all-day comfort, the Imperial AT is imperative. This ACE aluminum safety toe is Electrical Hazard Resistance EH rated and meets ASTM F-2413 standards bearing a class 75 rat...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.